Zoro Homepage

#10-32 x 5/8 in Phillips Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-pfm-10f-62

  • Zoro # G216464068


product price: $6.29
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.58

Key Features

Phillips Drive
Flat Head
Drive Size
#2
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Brass
Maximum Head Width
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-10f-62
Zoro #
G216464068
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Drive Size
#2
Fastener Length
5/8 in
Maximum Head Width
23/64 in
Maximum Head Height
7/64 in
Overall Length
5/8 in
Screw Size
#10-32

Details

Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Drive
Phillips
Material
Brass
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Thread Type
Fine
Tensile Strength
50,000 psi
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size #10-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.