#10-32 x 5/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK
Mfr # ms24693c-273d
Zoro # G916464658
product price:Â $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30
Key Features
Phillips Drive
Flat Head
Overall Length
5/8 in
Type
Machine Screw
Screw Size
#10-32
Material Grade/Class
18-8
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ms24693c-273d
Zoro #
G916464658
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5/8 in
Screw Size
#10-32
Fastener Length
5/8 in
Thread Size
#10-32
Details
Drive
Phillips
Type
Machine Screw
Head Type
Flat
Material Grade/Class
18-8
Material
Stainless Steel
Item
Military Standard Phil Flat 100 Degree
System of Measurement
Inch
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 5/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.