#10-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-10f-62
Zoro # G016462769
product price:Â $9.69
/pk 100, $0.10/eaKey Features
Pan Head
Phillips Drive
Material Grade/Class
18-8
Thread Style
Fully Threaded
Overall Length
5/8 in
Type
Machine Screw
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-10f-62
Zoro #
G016462769
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Fastener Length
5/8 in
Drive Size
#2
Maximum Head Width
3/8 in
Screw Size
#10-32
Thread Size
#10-32
Maximum Head Height
9/64 in
Details
Material Grade/Class
18-8
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Item
Machine Screw
Thread Type
Fine
Material
Stainless Steel
Tensile Strength
70,000 psi
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Drive
Phillips
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 5/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.