#10-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK
Mfr # MPPIX-100062-2000BX
Zoro # G7912676
product price: $253.99
/pk 2000, $0.13/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPPIX-100062-2000BX
Zoro #
G7912676
UPC #
715005319520
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Fastener Length
5/8 in
Drive Size
#2
Head Height
0.373 in
Head Dia.
0.373 in
Screw Size
#10
Head Width
0.373 in
Maximum Head Width
3/8 in
Maximum Head Height
7/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
ASME B18.6.3
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Thread Type
Fine
Thread Fit
2A
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America
Description
Machine Screws, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 5/8 in, Head Width 0.373 in, Head Height 0.373 in, Drive Size #2, Tensile Strength 72,500 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.