#10-32 x 5/8 in Phillips Pan Machine Screw, Stainless Steel, 50 PK
Mfr # ms51958-64d
Zoro # G316465682
product price: $13.89
/pk 50, $0.28/eaKey Features
Phillips Drive
Pan Head
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Thread Size
#10-32
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51958-64d
Zoro #
G316465682
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Fastener Length
5/8 in
Overall Length
5/8 in
Screw Size
#10-32
Details
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
System of Measurement
Inch
Head Type
Pan
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 5/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.