#10-32 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # U51862.019.0063

  • Zoro # G2974404


product price: $10.39
/pk 100, $0.10/ea

Key Features

Truss Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51862.019.0063
Zoro #
G2974404
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Fastener Length
5/8 in
Drive Size
#2
Head Dia.
0.448 to 0.425 in
Head Height
0.118 in
Maximum Head Height
1/8 in
Screw Size
#10
Maximum Head Width
23/64 in
Head Width
0.362 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
Thread Fit
2A
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-32, Fastener Length 5/8 in, Head Width 0.362 in, Head Height 0.118 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Fine, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products