#10-32 x 5/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 7500 PK
Mfr # MSCFI-1000620-7500T
Zoro # G6844101
product price:Â $136.99
/pk 7500, $0.02/ea
Free Shipping & Returns
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MSCFI-1000620-7500T
Zoro #
G6844101
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-32
Fastener Length
5/8 in
Head Dia.
0.313 in
Head Height
0.18 in
Screw Size
#10
Head Width
0.313 in
Maximum Head Height
3/32 in
Maximum Head Width
5/16 in
Details
System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B70
Thread Type
Fine
Thread Fit
3A/2A
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Type
Machine Screw
Description
Machine Screws, Head Type Fillister, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #10-32, Fastener Length 5/8 in, Head Width 0.313 in, Head Height 0.18 in, Drive Size Not Applicable, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.6.3, Pack Size Bulk, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.