#10-32 x 5/8 in Slotted Oval Machine Screw, Brass, 50 PK
Mfr # 7-som-10f-62
Zoro # G416464578
product price: $6.99
/pk 50, $0.14/eaSold in multiples of 2 for $13.98
Key Features
Oval Head
Slotted Drive
Screw Size
#10-32
System of Measurement
Inch
Maximum Head Height
5/32 in
Thread Style
Fully Threaded
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-som-10f-62
Zoro #
G416464578
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Maximum Head Height
5/32 in
Thread Size
#10-32
Overall Length
5/8 in
Maximum Head Width
5/16 in
Fastener Length
5/8 in
Details
System of Measurement
Inch
Head Type
Oval
Thread Style
Fully Threaded
Thread Type
Fine
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Tensile Strength
50,000 psi
Material
Brass
Item
Machine Screw
Type
Machine Screw
Description
Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.