Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#10-32 x 5/8 in Slotted Pan Machine Screw, Brass, 50 PK

  • Mfr # 7-spm-10f-62

  • Zoro # G916463736


product price: $8.49
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.98

Key Features

Pan Head
Slotted Drive
Tensile Strength
50,000 psi
Thread Type
Fine
Material
Brass
Maximum Head Width
3/8 in
Maximum Head Height
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-10f-62
Zoro #
G916463736
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
5/8 in
Maximum Head Width
3/8 in
Maximum Head Height
7/64 in
Screw Size
#10-32
Thread Size
#10-32
Overall Length
5/8 in

Details

Tensile Strength
50,000 psi
Thread Type
Fine
Head Type
Pan
Material
Brass
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Type
Machine Screw
System of Measurement
Inch
Item
Machine Screw
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.