#10-32 x 5/8 in Slotted Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-stm-10f-62

  • Zoro # G916465020


product price:  $9.19
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.38

Key Features

Truss Head
Slotted Drive
Thread Type
Coarse
Thread Style
Fully Threaded
Screw Size
#10-32
Tensile Strength
100,000 psi
Maximum Head Width
29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-stm-10f-62
Zoro #
G916465020
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Fastener Length
5/8 in
Screw Size
#10-32
Maximum Head Width
29/64 in
Maximum Head Height
1/8 in
Overall Length
5/8 in

Details

Thread Type
Coarse
Head Type
Truss
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Drive
Slotted
Finish
Passivated
Material Grade/Class
18-8
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.