#10-32 x 6 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-10f-600

  • Zoro # G216461098


product price: $35.19
/pk 50, $0.70/ea

Key Features

Phillips Drive
Pan Head
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Screw Size
#10-32
Maximum Head Height
9/64 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-10f-600
Zoro #
G216461098
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Maximum Head Height
9/64 in
Overall Length
6 in
Thread Size
#10-32
Maximum Head Width
3/8 in
Drive Size
#2
Fastener Length
6 in

Details

Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material Grade/Class
18-8
Item
Machine Screw
Head Type
Pan
Finish
Passivated
Thread Style
Fully Threaded
Thread Type
Fine
Material
Stainless Steel
Type
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 6 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.