#10-32 x 7/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-fbm-10f-43
Zoro # G416461133
product price:Â $4.49
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.47
Key Features
Flat Head
Phillips Drive
Overall Length
7/16 in
Dimensional Standards
ASME B18.6.3
Thread Size
#10-32
Screw Size
#10-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-fbm-10f-43
Zoro #
G416461133
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7/16 in
Thread Size
#10-32
Screw Size
#10-32
Maximum Head Height
5/32 in
Drive Size
#2
Fastener Length
7/16 in
Maximum Head Width
23/64 in
Details
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Tensile Strength
80,000 psi
Head Type
Flat
Material Grade/Class
18-8
Thread Style
Fully Threaded
Thread Type
Fine
Finish
Black Oxide
Type
Machine Screw
Item
Machine Screw
Drive
Phillips
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.