#10-32 x 7/16 in Phillips Flat Machine Screw, Stainless Steel, 10 PK
Mfr # ms51960-64d
Zoro # G916464719
product price: $3.15
/pk 10, $0.32/eaSold in multiples of 3 for $9.45
Key Features
Phillips Drive
Flat Head
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Overall Length
7/16 in
Screw Size
#10-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51960-64d
Zoro #
G916464719
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Fastener Length
7/16 in
Overall Length
7/16 in
Screw Size
#10-32
Details
Material
Stainless Steel
Item
Machine Screw
Drive
Phillips
Head Type
Flat
Type
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 7/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.