#10-32 x 7/16 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pom-10f-43

  • Zoro # G716461277


product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47

Key Features

Phillips Drive
Oval Head
Screw Size
#10-32
Material
Stainless Steel
Maximum Head Height
11/64 in
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pom-10f-43
Zoro #
G716461277
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10-32
Maximum Head Height
11/64 in
Thread Size
#10-32
Drive Size
#2
Overall Length
7/16 in
Fastener Length
7/16 in
Maximum Head Width
23/64 in

Details

Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Drive
Phillips
Finish
Passivated
Head Type
Oval
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Type
Fine

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 11/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.