#10-32 x 7/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-pbm-10f-43

  • Zoro # G616462923


product price:  $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58

Key Features

Phillips Drive
Pan Head
Overall Length
7/16 in
Maximum Head Width
3/8 in
Drive Size
#2
Screw Size
#10-32
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-10f-43
Zoro #
G616462923
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7/16 in
Maximum Head Width
3/8 in
Drive Size
#2
Screw Size
#10-32
Maximum Head Height
9/64 in
Thread Size
#10-32
Fastener Length
7/16 in

Details

Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Drive
Phillips
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Fine
Finish
Black Oxide
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products