#10-32 x 7/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 2-ppm-10f-43
Zoro # G316462209
product price: $5.79
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.58
Key Features
Pan Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Thread Size
#10-32
Tensile Strength
80,000 psi
Drive Size
#2
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-10f-43
Zoro #
G316462209
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Drive Size
#2
Maximum Head Height
9/64 in
Overall Length
7/16 in
Fastener Length
7/16 in
Screw Size
#10-32
Maximum Head Width
3/8 in
Details
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Thread Type
Fine
Material Grade/Class
316
Finish
Passivated
Head Type
Pan
Material
Stainless Steel
Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.