Zoro Homepage

#10-32 x 7/16 in Phillips Pan Machine Screw, Stainless Steel, 50 PK

  • Mfr # ms51958-62d

  • Zoro # G016465302


product price: $12.39
/pk 50, $0.25/ea

Key Features

Pan Head
Phillips Drive
Material Grade/Class
18-8
System of Measurement
Inch
Overall Length
7/16 in
Type
Machine Screw
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51958-62d
Zoro #
G016465302
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
7/16 in
Overall Length
7/16 in
Thread Size
#10-32
Screw Size
#10-32

Details

Material Grade/Class
18-8
Head Type
Pan
Item
Machine Screw
System of Measurement
Inch
Drive
Phillips
Type
Machine Screw
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 7/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products