#10-32 x 7/16 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ptm-10f-43

  • Zoro # G316462476


product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98

Key Features

Truss Head
Phillips Drive
Maximum Head Height
1/8 in
System of Measurement
Inch
Overall Length
7/16 in
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-10f-43
Zoro #
G316462476
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/8 in
Overall Length
7/16 in
Maximum Head Width
29/64 in
Fastener Length
7/16 in
Screw Size
#10-32
Drive Size
#2
Thread Size
#10-32

Details

System of Measurement
Inch
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Head Type
Truss
Thread Type
Fine
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
70,000 psi
Material
Stainless Steel
Item
Machine Screw
Finish
Passivated

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 7/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products