Shop ZORO SELECT
See all product information
Create Account
#10-32 x 7/16 in Slotted Binding Machine Screw, Zinc Plated Steel, 8000 PK
- Mfr # 1107MSB
- Zoro # G2512375
product price:Â
$
250.99
/pk of 8000, $0.03/ea
Free Shipping & Returns
Key Features
Binding Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1107MSB
- Zoro #
- G2512375
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 7/16 in
Details
- System of Measurement
- Inch
- Head Type
- Binding
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
10-32X7/16 Slotted Binding Undercut Machine Screw Fully Threaded Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.