#10-32 x 7/16 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-slm-10f-43
Zoro # G716463172
product price:Â $8.19
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.38
Key Features
Fillister Head
Slotted Drive
Material
Stainless Steel
Thread Size
#10-32
Thread Style
Fully Threaded
Thread Type
Fine
Material Grade/Class
18-8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-slm-10f-43
Zoro #
G716463172
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Screw Size
#10-32
Overall Length
7/16 in
Maximum Head Height
3/16 in
Maximum Head Width
5/16 in
Fastener Length
7/16 in
Details
Material
Stainless Steel
Head Type
Fillister
Thread Style
Fully Threaded
Thread Type
Fine
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Passivated
Tensile Strength
70,000 psi
Drive
Slotted
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 7/16 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/16 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.