#10-32 x 7/8 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-fbm-10f-87
Zoro # G216461883
product price:Â $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78
Key Features
Phillips Drive
Flat Head
Overall Length
7/8 in
Screw Size
#10-32
Maximum Head Height
15/64 in
Drive Size
#2
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-fbm-10f-87
Zoro #
G216461883
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7/8 in
Screw Size
#10-32
Maximum Head Height
15/64 in
Drive Size
#2
Maximum Head Width
23/64 in
Fastener Length
7/8 in
Thread Size
#10-32
Details
Drive
Phillips
Item
Machine Screw
Thread Type
Fine
Material
Stainless Steel
Head Type
Flat
Finish
Black Oxide
Tensile Strength
80,000 psi
System of Measurement
Inch
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.