Shop ZORO SELECT
See all product information
Create Account
#10-32 x 7/8 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 25 PK
- Mfr # ms24693c-275d
- Zoro # G916464702
product price:Â
$
6.29
/pk of 25, $0.25/ea
Sold in multiples of 5Â pks for
$31.45
Key Features
Phillips Drive
Flat Head
System of Measurement
Inch
Thread Size
#10-32
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ms24693c-275d
- Zoro #
- G916464702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 7/8 in
- Screw Size
- #10-32
- Overall Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- System of Measurement
- Inch
- Item
- Military Standard Phil Flat 100 Degree
- Material
- Stainless Steel
- Type
- Machine Screw
- Material Grade/Class
- 18-8
- Drive
- Phillips
- Head Type
- Flat
- Shell Material
- Stainless Steel
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 7/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.