#10-32 x 7/8 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK

  • Mfr # 31-pbm-10f-87

  • Zoro # G316462834


product price:  $2.99
/pk 25, $0.12/ea
Sold in multiples of 4 for $11.96

Key Features

Phillips Drive
Pan Head
Thread Size
#10-32
Screw Size
#10-32
Tensile Strength
70,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pbm-10f-87
Zoro #
G316462834
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
7/8 in
Thread Size
#10-32
Screw Size
#10-32
Maximum Head Width
3/8 in
Overall Length
7/8 in
Drive Size
#2
Maximum Head Height
9/64 in

Details

Drive
Phillips
Tensile Strength
70,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Type
Machine Screw
Material
Stainless Steel
Finish
Black Oxide
Head Type
Pan
Thread Type
Fine
Thread Style
Fully Threaded
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #10-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products