#10-32 x 7/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-ppm-10f-87
Zoro # G916462265
product price: $3.99
/pk 25, $0.16/eaSold in multiples of 3 for $11.97
Key Features
Pan Head
Phillips Drive
Material
Stainless Steel
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Fine
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-10f-87
Zoro #
G916462265
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Drive Size
#2
Maximum Head Width
3/8 in
Thread Size
#10-32
Maximum Head Height
9/64 in
Overall Length
7/8 in
Fastener Length
7/8 in
Details
Material
Stainless Steel
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Fine
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Material Grade/Class
316
System of Measurement
Inch
Drive
Phillips
Finish
Passivated
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/8 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.