Zoro Homepage

#10-32 x 7/8 in Phillips Pan Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51958-66d

  • Zoro # G516465727


product price: $9.15
/pk 25, $0.37/ea
Sold in multiples of 2 for $18.30

Key Features

Pan Head
Phillips Drive
Thread Size
#10-32
Type
Machine Screw
Screw Size
#10-32
Material Grade/Class
18-8
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51958-66d
Zoro #
G516465727
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Screw Size
#10-32
Overall Length
7/8 in
Fastener Length
7/8 in

Details

Type
Machine Screw
Material Grade/Class
18-8
Head Type
Pan
Material
Stainless Steel
Drive
Phillips
Item
Machine Screw
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #10-32, Fastener Length 7/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.