#10-32 x 7/8 in Slotted Round Machine Screw, Brass, 50 PK
Mfr # 7-srm-10f-87
Zoro # G516466182
product price: $11.79
/pk 50, $0.24/eaKey Features
Round Head
Slotted Drive
Screw Size
#10-32
Type
Machine Screw
Material
Brass
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-10f-87
Zoro #
G516466182
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Maximum Head Height
9/64 in
Thread Size
#10-32
Maximum Head Width
23/64 in
Fastener Length
7/8 in
Overall Length
7/8 in
Details
Type
Machine Screw
Material
Brass
Tensile Strength
50,000 psi
Head Type
Round
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Thread Type
Fine
System of Measurement
Inch
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #10-32, Fastener Length 7/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.