#10-32 x 7/8 in Slotted Round Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-srm-10f-87

  • Zoro # G816465373


product price:  $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58

Key Features

Round Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
100,000 psi
Type
Machine Screw
Maximum Head Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-srm-10f-87
Zoro #
G816465373
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Maximum Head Height
9/64 in
Fastener Length
7/8 in
Screw Size
#10-32
Maximum Head Width
23/64 in
Overall Length
7/8 in

Details

Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
100,000 psi
Item
Machine Screw
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Fine
Head Type
Round
Drive
Slotted
Finish
Passivated
Material Grade/Class
18-8
Material
Stainless Steel

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #10-32, Fastener Length 7/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products