10-32 x Pan Machine Screw, Natural polycarbonate, 50 PK (Discontinued)
- Mfr # 011032W100PC
- Zoro # G3388655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011032W100PC
Zoro #
G3388655
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
10-32
Head Height
0.099-0.110 in
Head Dia.
0.357-0.373 in
Details
System of Measurement
Inch
Head Type
Pan
Material
Polycarbonate
Finish
Natural
Item
Machine Screw
Temp. Range (F)
-40 to 185
Description
Machine Screw, Head Type Pan, Material Polycarbonate, Finish Natural, Thread Size 10-32, Head Height 0.099-0.110 in, Washer Thickness -, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.