10-32in x 1/2in Flange Bolts, Steel Zinc, 5000 PK

  • Mfr # 1108MWW

  • Zoro # G2431412


product price:  $463.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Flange Type
Serrted
Thread Size
10-32in x 1/2in
Material
Steel Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1108MWW
Zoro #
G2431412
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
10-32in x 1/2in

Details

Flange Type
Serrted
Material
Steel Zinc
Item
Flange Bolts

Description

Flange Bolts,10-32x1/2 SERR HEx,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.