10-32in x 7/8in Flange Bolts, Steel Zinc, 4000 PK

  • Mfr # 1114MWW

  • Zoro # G2431430


product price:  $411.99
/pk 4000, $0.10/ea
Free Shipping & Returns

Key Features

Flange Type
SERR
Thread Size
10-32in x 7/8in
Material
Steel Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1114MWW
Zoro #
G2431430
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
10-32in x 7/8in

Details

Flange Type
SERR
Material
Steel Zinc
Item
Flange Bolts

Description

Flange Bolts,10-32x7/8 SERR HEx,PK5000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.