Zoro Homepage
This item is Discontinued.
Zoro Select #10-32 x 1 1/4 in Phillips Oval Machine Screw, Zinc Black Steel, 4000 PK 1120MPOBZ

#10-32 x 1 1/4 in Phillips Oval Machine Screw, Zinc Black Steel, 4000 PK (Discontinued)

  • Mfr # 1120MPOBZ
  • Zoro # G2600611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120MPOBZ
Zoro #
G2600611
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
1 1/4 in
Size
#10-32X1-1/4"

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Black
Item
Machine Screw
Dimensional Standards
ASME B18.6.3, SAE J82

Description

Machine Screws,10-32x1 1/4 PHIL,Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.