Shop ZORO SELECT
See all product information
Create Account
10-32X1/4 FINE SOCKET SET SCR CONE PLAIN, PK100
- Mfr # 1104SSN
- Zoro # G4838469
product price:Â
$
52.89
/pk of 100, $0.53/ea
Key Features
Torx Drive
System of Measurement
Inch
Thread Size
#10-32
Overall Length
1/4 in
Point Type
Cone
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1104SSN
- Zoro #
- G4838469
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive Type
- Torx
- Point Type
- Cone
- Material
- Steel
- Finish
- Plain
- Item
- Set Screw
- Fastener Thread Type
- UNF Fine
- Fastener Industry Standards
- ASME B18.3
Dimensions
- Thread Size
- #10-32
- Overall Length
- 1/4 in
Description
10-32X1/4 Fine Thread Socket Set Screw Cone Point Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.