Zoro Homepage

10 gal Round Step-On Can, Black, Foot Pedal, Steel

  • Mfr # 6ZCL6

  • Zoro # G6146095


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
10 gal
Series
EK9679-BL
Container Shape
Round
Color
Black
Height
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6ZCL6
Zoro #
G6146095
UPC #
190735717677
Country of Origin
China

Dimensions

Height
31 1/2 in
Length
13-3/4 in
Overall Diameter
13 3/4 in

Details

Container Capacity
10 gal
Item
Step-On Can
Series
EK9679-BL
Container Shape
Round
Color
Black
Lid Opening Mechanism
Foot Pedal
Material
Steel
Container Basic Material
Metal
Standards
Factory Mutual (FM) Approved
Lid Options
Lid Included
Primary Container Color
Black
Receptacle Container Style
Decorative
Container Mounting Style
Free-Standing
Includes
Galvanized Liner
Finish
Powder Coated
For Use With Dolly Mfr. Model Number
No Dolly
Mobility
Stationary
Location
Indoor
Lid Connection
Hinged
Rigid Liner Material
Galvanized Metal
Container Product Grouping
Step Can
Lid Type
Flat
Compatible Manufacturer Lid Part Number
Lid Included
Includes Rigid Liner
Rigid Liner Included
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Required
Includes Caddy
Caddy Not Included
Number of Wheels
0
Includes Wheels
Wheels Not Included
Includes Dolly
Dolly Not Included

Description

Step Can, Round, Dome, 10 gal, Black, Height 31 1/2 in, Width/Diameter 13 3/4 in, Depth Not Applicable, Metal, Steel, Powder-Coated, Indoor/Outdoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.