Zoro Homepage

10 in Height, 14 in Width, Plastic, English

  • Mfr # 34GK01

  • Zoro # G116522332


product price: $15.99
/ea

Key Features

Glow-in-the-Dark
No
UV Resistant
Yes
Sign Mounting Style
Surface
OSHA Compliant
Yes
Header
Security Notice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GK01
Zoro #
G116522332
UPC #
190735072516
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Glow-in-the-Dark
No
UV Resistant
Yes
Sign Mounting Style
Surface
OSHA Compliant
Yes
Header
Security Notice
Double-Sided
No
Header Legend Color
Black
Sign Background Color
White
Header Background Color
Yellow
Legend
Video Surveillance In Use On These Premises
ANSI Compliant
Yes
Background Color
White
Legend Style
Symbol and Text
Printed Language
English
Sign Material
Plastic
Glow In The Dark
No
Sign Legend Text Color
Black
Product Type
Security Sign
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006

Description

Security Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.