Zoro Homepage

10 in Height, 14 in Width, Plastic, English

  • Mfr # 35FZ63

  • Zoro # G9114971


product price: $11.29
/ea

Key Features

Sign Material
Plastic
Legend
Fire Department Connection
Width
14 in
Height
10 in
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FZ63
Zoro #
G9114971
UPC #
190735078617
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Fire Equipment Sign
Sign Material
Plastic
Legend
Fire Department Connection
Sign Mounting Style
Surface
Double-Sided
No
Sign Background Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend Color
Red
ANSI Compliant
Yes
Legend Style
Text
Subject Matter
Fire and Emergency
Material
Plastic
OSHA Compliant
Yes
Legend/Background Color
Red/White
Background Color
White
Header
No Header
Sign Legend Text Color
Red
Sign Header
No Header
Glow In The Dark
No
Product Type
Fire Equipment Sign

Description

Fire Equipment Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.