Zoro Homepage

10 in Round Step-Down Diffuser, White

  • Mfr # 4JRL1

  • Zoro # G0732076


product price: $19.29
/ea

Key Features

Diffuser Shape
Round
Diffuser Item
Ceiling Diffuser
Diffuser Duct Size
10 in
Diffuser Face Type
Step-Down
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JRL1
Zoro #
G0732076
UPC #
190735511978
Country of Origin
China

Dimensions

Diffuser Duct Size
10 in
Height
1 25/64 in
Depth
1 25/64 in
Overall Dia.
14 in
Duct Size
10 in
Overall Diameter
14 in
Hole Size
1/2 in
Overall Depth
1 1/8 in

Details

Diffuser Shape
Round
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
Step-Down
Material
Steel
Diffuser Adjustable
No
Diffuser Color
White
Air Diffusion Pattern
360 Degrees
Item
Diffuser
Includes
Screws
Shape
Round
Finish
Powder Coated
Color
White
Air Diffusion Angle
360 Degrees
Insulation Material
None
Insulated
No
Adjustable Blades
No
Compatible with Product Type
Steel Round Butterfly Damper
Product Type
Ceiling Diffuser
Face Type
Round Cone
Mounting Style
Surface Mount

Description

Diffuser, Mounting Style Surface Mount, Mounting Location Ceiling, Wall, Product Type Ceiling Diffuser, Overall Depth 1 1/8 in, Overall Height Not Applicable, Overall Width Not Applicable, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Duct Size 10 in, Face Type Round Cone, Adjustable Blades No, Hole Size 1/2 in, Overall Diameter 14 in, Color White, Material Steel, Insulated No, Air Diffusion Angle 360 Degrees , Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.