10 in x 10 in x 48 in Telescopic Box Top, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VL34
Zoro # G6459897
product price: $4.69
/eaSold in multiples of 20 for $93.80
Key Features
Inside Length
10 in
Inside Height
48 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VL34
Zoro #
G6459897
UPC #
841436049610
Country of Origin
United States
Dimensions
Inside Length
10 in
Inside Width
10 in
Inside Height
48 in
Outside Length
10 3/8 in
Wall Thickness
5/32 in
Outside Height
48 5/8 in
Outside Width
10 3/8 in
Inside LxWxH
10x10x48
Details
Item
Telescopic Box Top
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
HSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box Top, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 48 in, 10x10x48 in Inside LxWxH, Board Test 32 ECT, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 48 3/8 in, Outside LxWxH 10 3/8x10 3/8x48 5/8 in, Wall Thickness 5/32 in, Fluting Profile C Flute, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.