Shop ZORO SELECT
See all product information
Create Account
10 in x 10 in x 6 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
- Mfr # 852D92
- Zoro # G115226958
product price:Â
$
1.99
/ea
Sold in multiples of 15 for
$29.85
Key Features
Inside Height
6 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugated Cardboard
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852D92
- Zoro #
- G115226958
- UPC #
- 841436097246
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 100 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 48 ECT
- Moving Box Type
- Heavy Duty
- Fluting Profile
- B-C Flute
- Closure Style
- RSC
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 10 in
- Inside Width
- 10 in
- Inside Height
- 6 in
- Inside LxWxH
- 10x10x6
- Outside Width
- 10 in
- Outside Height
- 6 in
- Outside Length
- 10 in
- Wall Thickness
- 5/16 in
Description
Shipping Box, Box Style Standard, Heavy Duty, Wall Type Double Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 6 in, 10x10x6 in Inside LxWxH, 48 ECT, RSC, Outside Length 10 in, Outside Width 10 in, Outside Height 6 in, Not Applicable Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile B-C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Brown, Standards Not Applicable, Inside Length Range 9-11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.