Zoro Homepage

10 in x 8 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11R185

  • Zoro # G9074152


product price: $0.66
/ea
Sold in multiples of 25 for $16.50

Key Features

Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11R185
Zoro #
G9074152
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
10 in
Inside Width
8 in
Inside Height
5 in
Outside Height
5 5/8 in
Outside Width
8 3/8 in
Outside Length
10 3/8 in
Wall Thickness
1/8 in
Inside LxWxH
10x8x5

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 10 in, Inside Width 8 in, Inside Height 5 in, 10x8x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 8 3/8 in, Outside Height 5 in, 10 3/8x8 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.