Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, Brown, Silver

  • Mfr # 20068

  • Zoro # G014665940


product price: $9.19
/ea

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20068
Zoro #
G014665940
UPC #
749856200683
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Finished Width
6 ft
Finished Length
8 ft
Mesh Size
14 x 14
Cut Length
8.33 ft
Cut Width
6.3 ft
Grommet Inside Diameter
0.47 in

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
High-Visibility
Non-High Visibility
Product Type
Tarp
Denier
850
Includes Grommets
Grommets Included
Resistance Properties
UV Resistant
Breathability
Non-Breathable
Flexibility Temperature - Minimum
-22 Degrees F
Fabric Material
Polyethylene
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Number of Grommets
18
Reversibility
Reversible
Includes
Plastic Cap Reinforced Corners
Insulation
Non-Insulated
Shape
Rectangle
Seam Type
Rope-Reinforced
Duty Rating
Heavy
Water Resistance
Waterproof

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.