Zoro Homepage

10 mil Tarp, Brown, Silver

  • Mfr # 20100

  • Zoro # G4435879


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20100
Zoro #
G4435879
UPC #
749856201000
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Body Width
2 in
Body Dia.
2 in
Body Thickness
3/4 in
Shackle Width
3/4 in
Shackle Height
3 in
Body Height
1 3/4 in
Shackle Dia.
1/4 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in
Mesh Size
14 x 14
Finished Length
100 ft
Finished Width
100 ft
Cut Length
105 ft
Cut Width
100.33 ft
Grommet Inside Diameter
0.47 in

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Body Finish
Powder Coated
National Stock No.
No
Keyway Type
Abus
Key Type
Keyed Alike
Body Color
Yellow
High Security
No
Tubular Key
No
Control Key Registration Required
Yes
Interchangeable Core
No
Shackle Material
Hardened Steel
Number of Pins
6
For Use With
Lockout/Tagout, Security
Marine Grade Weather Proof
Yes
Number of Bumpers
0
Rekeyable
No
Shackle Type
Open
Body Material
Steel
Opens with Key No.
Varies
Number of Keys
1
Padlock Body Shape
Rectangular
Non Removable Key
No
Weather Resistant
Yes
Weather Proof
Yes
Includes
Plastic Cap Reinforced Corners
Shape
Square
Product Type
Tarp
Opens with Key Number
Varies
Opening Type
Key
Body Material Coating
Powder Coated
Header
None/No Header
Non-Removable Key
No
Shackle Material Coating
Plastic Encased
Number of Tumbler Pins
6
Body Shape
Rectangular
Number of Keys Included
1
Padlock Body Material
Brass
Denier
850
Flexibility Temperature - Minimum
-22 Degrees F
Seam Type
Rope-Reinforced
Duty Rating
Heavy
Insulation
Non-Insulated
Breathability
Non-Breathable
Fabric Material
Polyethylene
Number of Grommets
270
Water Resistance
Waterproof
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Resistance Properties
UV Resistant
High-Visibility
Non-High Visibility
Reversibility
Reversible
Includes Grommets
Grommets Included

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.