Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, Brown, Silver

  • Mfr # 20810

  • Zoro # G2758052


product price: $19.29
/ea

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20810
Zoro #
G2758052
UPC #
749856208108
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Length
50 ft
Width
12 in
Mesh Size
14 x 14
Cut Width
8.4 ft
Grommet Inside Diameter
0.47 in
Cut Length
10.33 ft
Finished Width
8 ft
Finished Length
10 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Max. Temp. (F)
2240
Function
Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2240 Degrees F
Features
Reclosable Carton
Resists
Chromium Carbide Precipitation During Exposure to High Temperature
Material
309 Stainless Steel
Includes
Plastic Cap Reinforced Corners
Product Type
Tarp
Includes Grommets
Grommets Included
Flexibility Temperature - Minimum
-22 Degrees F
Resistance Properties
UV Resistant
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Insulation
Non-Insulated
Number of Grommets
24
Fabric Material
Polyethylene
Water Resistance
Waterproof
Reversibility
Reversible
Seam Type
Rope-Reinforced
Breathability
Non-Breathable
Duty Rating
Heavy
Denier
850
High-Visibility
Non-High Visibility
Shape
Rectangle

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.