Zoro Homepage

10 mil Tarp, Brown, Silver

  • Mfr # 21012

  • Zoro # G3210347


product price: $26.59
/ea

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21012
Zoro #
G3210347
UPC #
749856210125
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Overall Length
2,601 ft
Cut Length
12.33 ft
Finished Width
10 ft
Cut Width
10.5 ft
Grommet Inside Diameter
0.47 in
Finished Length
12 ft
Mesh Size
14 x 14

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Pack Count
1
Meets/Exceeds
Meets ASTM A228
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Package Type
Dispenser Box
Feet per Lb.
2,601.0
Min. Tensile Strength (PSI)
377,000
Material
Carbon Steel
Wire Gauge Number
19
Thickness Tolerance
+/-0.0003 in
Package Weight
1.1 lb
Product Type
Tarp
Shape
Rectangle
System of Measurement
Inch
Material Grade
1085
Includes Material Certificate
No
Heat Treatment
Spring Tempered
Tensile Strength
377,000 psi
Feet Per Pound
2,601 ft/lb
Coil Weight
1 lb
Includes
Plastic Cap Reinforced Corners
Insulation
Non-Insulated
Duty Rating
Heavy
Fabric Material
Polyethylene
Water Resistance
Waterproof
Breathability
Non-Breathable
Number of Grommets
30
Seam Type
Rope-Reinforced
Resistance Properties
UV Resistant
Includes Grommets
Grommets Included
Denier
850
Flexibility Temperature - Minimum
-22 Degrees F
High-Visibility
Non-High Visibility
Reversibility
Reversible

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.