Zoro Homepage

10 mil Tarp, Brown, Silver

  • Mfr # 21020

  • Zoro # G3107587


product price: $36.99
/ea

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21020
Zoro #
G3107587
UPC #
749856210200
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Overall Length
937 ft
Cut Length
20.33 ft
Finished Length
20 ft
Cut Width
10.5 ft
Grommet Inside Diameter
0.47 in
Mesh Size
14 x 14
Finished Width
10 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Meets/Exceeds
Meets ASTM A228
Min. Tensile Strength (PSI)
350,000
Material
Carbon Steel
Package Type
Dispenser Box
Wire Gauge Number
24
Pack Count
1
Feet per Lb.
937.0
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Thickness Tolerance
+/-0.0003 in
Package Weight
1.1 lb
Product Type
Tarp
Material Grade
1085
Feet Per Pound
937 ft/lb
Heat Treatment
Spring Tempered
Tensile Strength
350,000 psi
Includes Material Certificate
No
Shape
Rectangle
System of Measurement
Inch
Coil Weight
1 lb
Includes
Plastic Cap Reinforced Corners
Seam Type
Rope-Reinforced
Duty Rating
Heavy
Breathability
Non-Breathable
Number of Grommets
40
Includes Grommets
Grommets Included
Fabric Material
Polyethylene
Insulation
Non-Insulated
Flexibility Temperature - Minimum
-22 Degrees F
Denier
850
Reversibility
Reversible
Water Resistance
Waterproof
High-Visibility
Non-High Visibility
Resistance Properties
UV Resistant

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.