Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, Brown, Silver

  • Mfr # 21554

  • Zoro # G214665931


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21554
Zoro #
G214665931
UPC #
749856215540
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Mesh Size
14 x 14
Cut Width
15.75 ft
Finished Length
54 ft
Grommet Inside Diameter
0.47 in
Finished Width
15 ft
Cut Length
54.33 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Fabric Material
Polyethylene
Resistance Properties
UV Resistant
Number of Grommets
92
Shape
Rectangle
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Insulation
Non-Insulated
Reversibility
Reversible
Water Resistance
Waterproof
Product Type
Tarp
Flexibility Temperature - Minimum
-22 Degrees F
Denier
850
High-Visibility
Non-High Visibility
Duty Rating
Heavy
Breathability
Non-Breathable
Seam Type
Rope-Reinforced
Includes
Plastic Cap Reinforced Corners
Includes Grommets
Grommets Included

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.