Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, Brown, Silver

  • Mfr # 21824

  • Zoro # G114665932


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21824
Zoro #
G114665932
UPC #
749856218244
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Cut Length
24.33 ft
Finished Length
24 ft
Mesh Size
14 x 14
Finished Width
18 ft
Grommet Inside Diameter
0.47 in
Cut Width
18.9 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Insulation
Non-Insulated
Reversibility
Reversible
Water Resistance
Waterproof
Shape
Rectangle
Seam Type
Rope-Reinforced
Fabric Material
Polyethylene
Number of Grommets
56
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Breathability
Non-Breathable
Duty Rating
Heavy
Resistance Properties
UV Resistant
Includes Grommets
Grommets Included
Product Type
Tarp
Includes
Plastic Cap Reinforced Corners
Flexibility Temperature - Minimum
-22 Degrees F
Denier
850
High-Visibility
Non-High Visibility

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.