Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, Brown, Silver

  • Mfr # 22040

  • Zoro # G614665937


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22040
Zoro #
G614665937
UPC #
749856220407
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Mesh Size
14 x 14
Cut Width
21 ft
Finished Length
40 ft
Cut Length
40.33 ft
Grommet Inside Diameter
0.47 in
Finished Width
20 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Seam Type
Rope-Reinforced
Product Type
Tarp
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Duty Rating
Heavy
Fabric Material
Polyethylene
Number of Grommets
80
Water Resistance
Waterproof
Reversibility
Reversible
Denier
850
Includes
Plastic Cap Reinforced Corners
High-Visibility
Non-High Visibility
Flexibility Temperature - Minimum
-22 Degrees F
Includes Grommets
Grommets Included
Resistance Properties
UV Resistant
Insulation
Non-Insulated
Shape
Rectangle
Breathability
Non-Breathable

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.