Zoro Homepage

10 mil Tarp, Brown, Silver

  • Mfr # 22452

  • Zoro # G8151281


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22452
Zoro #
G8151281
UPC #
749856224528
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Overall Length
6 in
Bushing Hole Dia.
52.00 mm
Size - Decimal
52.00mm - 2.0472
Cut Length
52.33 ft
Cut Width
25.2 ft
Mesh Size
14 x 14
Finished Width
24 ft
Grommet Inside Diameter
0.47 in
Finished Length
52 ft

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.