Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, Brown, Silver

  • Mfr # 22640

  • Zoro # G114665925


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22640
Zoro #
G114665925
UPC #
749856226409
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Mesh Size
14 x 14
Grommet Inside Diameter
0.47 in
Cut Length
40.33 ft
Finished Length
40 ft
Finished Width
26 ft
Cut Width
27.3 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Product Type
Tarp
Includes
Plastic Cap Reinforced Corners
Insulation
Non-Insulated
Shape
Rectangle
Denier
850
Flexibility Temperature - Minimum
-22 Degrees F
Includes Grommets
Grommets Included
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Fabric Material
Polyethylene
Breathability
Non-Breathable
Reversibility
Reversible
Number of Grommets
88
High-Visibility
Non-High Visibility
Seam Type
Rope-Reinforced
Resistance Properties
UV Resistant
Duty Rating
Heavy
Water Resistance
Waterproof

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.