Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil Tarp, Brown, Silver

  • Mfr # 22848

  • Zoro # G7064543


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22848
Zoro #
G7064543
UPC #
749856228489
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Finished Width
28 ft
Grommet Inside Diameter
0.47 in
Finished Length
48 ft
Mesh Size
14 x 14
Cut Length
48.33 ft
Cut Width
29.4 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes
Plastic Cap Reinforced Corners
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Water Resistance
Waterproof
Insulation
Non-Insulated
Duty Rating
Heavy
Includes Grommets
Grommets Included
Product Type
Tarp
Flexibility Temperature - Minimum
-22 Degrees F
Shape
Rectangle
High-Visibility
Non-High Visibility
Resistance Properties
UV Resistant
Number of Grommets
102
Seam Type
Rope-Reinforced
Breathability
Non-Breathable
Reversibility
Reversible
Denier
850
Fabric Material
Polyethylene

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.